- Inch
- 15/16" Opening
- 12 Points
- 13 1/4" Length
- Chrome Finish
| Open End Width | 1 29/32 in |
| Box End Width | 1 27/64 in |
| No. of Points | 12 |
| Overall Length | 13.25 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Finish | Chrome |
| Open End Thickness | 13/32 in |
| Box End Thickness | 37/64 in |
| Weight | 0.99 LB |
| EAN or UPC | 662679073954 |

