- Inch
- 15/16 in Opening
- Open End, Box End Wrench Type
- 13 5/16 in Overall Length
- 12 Points
features
- Proto Spline Tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved.
- Spline fasteners help tighten high strength bolts to high torque loads.
- They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners, helping prevent fastener rounding. They also turn fasteners with damaged corners.
- Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener.
- Full polish finish provides corrosion resistance and an easy to clean surface.
- Anti-Slip Design (ASD) open end.
| No. of Points | 12 |
| Inch/Metric | Inch |
| Open End Thickness | 19/32 in |
| Family Name | ASD Full Polish Combination Wrench |
| Finish | Full Polish |
| Wrench Type | Open End, Box End |
| Overall Length | 13 5/16 in |
| Box End Width | 1 23/64 in |
| Open End Width | 1 31/32 in |
| Box End Thickness | 37/64 in |
| Weight | 0.97 LB |
| EAN or UPC | 662679988180 |

