- Combination Wrench
- 32 mm Size
- 16 59/64" Overall Length
- 12 Points
- Metric
| Overall Length | 16.9219 in |
| Open End Width | 2 33/64 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Finish | Satin |
| Open End Thickness | 33/64 in |
| Box End Width | 1 49/64 in |
| Box End Thickness | 45/64 in |
| Weight | 2.065 LB |
| EAN or UPC | 662679073350 |

