- Inch
- 1 1/16 in Opening
- Open End, Box End Wrench Type
- 15 1/4 in Overall Length
- 6 Points
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Overall Length | 15 1/4 in |
| Open End Thickness | 39/64 in |
| Wrench Type | Open End, Box End |
| Finish | Satin |
| Head Outside Width | 45/64 in |
| Inch/Metric | Inch |
| Box End Width | 1 31/64 in |
| Open End Width | 2 9/64 in |
| Family Name | TorquePlus™ ASD Satin Combination Wrench |
| No. of Points | 6 |
| Box End Thickness | 39/64 in |
| Weight | 1.46 LB |
| EAN or UPC | 662679087432 |

