- Inch
- 1 1/8" Opening
- 12 Points
- 15 7/8" Length
- Chrome Finish
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Finish | Chrome |
| Open End Width | 2 17/64 in |
| Box End Width | 1 21/32 in |
| No. of Points | 12 |
| Box End Thickness | 41/64 in |
| Open End Thickness | 15/32 in |
| Overall Length | 15.875 in |
| Weight | 1.66 LB |
| EAN or UPC | 662679073985 |

