- Inch
- 1 1/8 in Opening
- Open End, Box End Wrench Type
- 15 7/8 in Overall Length
- 6 Points
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Open End, Box End |
| Box End Width | 1 21/32 in |
| Box End Thickness | 41/64 in |
| Family Name | TorquePlus™ ASD Full Polish Combination Wrench |
| Overall Length | 15 7/8 in |
| No. of Points | 6 |
| Open End Thickness | 41/64 in |
| Open End Width | 2 17/64 in |
| Weight | 1.64 LB |
| EAN or UPC | 662679087234 |

