- Inch
- 1 1/4" Opening
- 12 Points
- 16 7/8" Length
- Chrome Finish
| Overall Length | 16.875 in |
| Box End Width | 1 3/4 in |
| Box End Thickness | 45/64 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Chrome |
| Inch/Metric | Inch |
| Open End Width | 2 33/64 in |
| Open End Thickness | 33/64 in |
| Weight | 2.13 LB |
| EAN or UPC | 662679073992 |

