- Metric
- 41 mm Opening
- 12 Points
- 584.200 mm Length
- Chrome Finish
| Open End Thickness | 16.3 mm |
| Open End Width | 86.1 mm |
| Box End Width | 61.6 in |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Box End Thickness | 23.4 mm |
| Overall Length | 584.2 mm |
| Finish | Chrome |
| No. of Points | 12 |
| Weight | 4.69 LB |
| EAN or UPC | 662679071219 |

