- Inch
- 1 5/16" Opening
- 12 Points
- 17" Length
- Chrome Finish
| Overall Length | 17 in |
| Box End Width | 1 27/32 in |
| Box End Thickness | 47/64 in |
| Open End Width | 2 41/64 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Open End Thickness | 17/32 in |
| Finish | Chrome |
| Weight | 2.03 LB |
| EAN or UPC | 662679071226 |

