- Inch
- 1 3/8" Opening
- 12 Points
- 17 5/8" Length
- Chrome Finish
| Overall Length | 17.625 in |
| No. of Points | 12 |
| Finish | Chrome |
| Box End Width | 1 15/16 in |
| Open End Thickness | 35/64 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Box End Thickness | 25/32 in |
| Open End Width | 2 49/64 in |
| Weight | 2.435 LB |
| EAN or UPC | 662679071233 |

