- Inch
- 1 3/8" Opening
- 12 Points
- 18 1/2" Length
- Black Oxide Finish
| Open End Width | 2 49/64 in |
| Box End Thickness | 25/32 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Box End Width | 1 15/16 in |
| Overall Length | 18.5 in |
| No. of Points | 12 |
| Open End Thickness | 35/64 in |
| Weight | 2.41 LB |
| EAN or UPC | 662679090692 |

