- Inch
- 1 1/2" Opening
- 12 Points
- 19 3/8" Length
- Chrome Finish
| Wrench Type | 15° Angle |
| Box End Thickness | 53/64 in |
| No. of Points | 12 |
| Finish | Chrome |
| Overall Length | 19.375 in |
| Box End Width | 2 1/8 in |
| Open End Thickness | 39/64 in |
| Open End Width | 3 1/64 in |
| Inch/Metric | Inch |
| Weight | 3.19 LB |
| EAN or UPC | 662679071264 |

