- Inch
- 1 1/2" Opening
- 12 Points
- 20 1/8" Length
- Black Oxide Finish
| Open End Width | 3 in |
| Box End Thickness | 53/64 in |
| Box End Width | 2 1/8 in |
| Open End Thickness | 5/8 in |
| Wrench Type | 15° Angle |
| Overall Length | 20.125 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| No. of Points | 12 |
| Weight | 3.13 LB |
| EAN or UPC | 662679090296 |

