- Inch
- 2" Opening
- 12 Points
- 28" Length
- Black Oxide Finish
| Wrench Type | 15° Angle |
| Open End Thickness | 49/64 in |
| Open End Width | 4 1/64 in |
| Box End Width | 2 57/64 in |
| Overall Length | 28 in |
| Box End Thickness | 1 1/16 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 7.37 LB |
| EAN or UPC | 662679090760 |

