- 4 Pieces
- Inch
- Flex Head Wrench Set
features
- Full polish finish
- Meets ergonomic criteria
| No. of Pieces | 4 |
| Set Includes | 1270-14, 7/16 in, 1270-16, 1/2 in, 1270-18, 9/16 in, 1270-20, 5/8 in, Vinyl kit |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 1.54 LB |
| EAN or UPC | 662679071684 |

