- Ball Pein Hammer
- 11" Overall Length
- 4 oz Head Weight
features
- Well-balanced, professional hammer with selectively hardened drop-forged head epoxy bonded to strong, lightweight fiberglass handle
- Molded jacket over the fiberglass handle provides maximum overstrike protection
- Exclusive Rim-Tempered™ process minimizes chipping off-center strikes
compliances
- 0
| Length | 11 in |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | 4 oz |
| Handle Material | Wood |
| Type | Ball Pein Hammer |
| Overall Length | 11 in |
| Origin | Ball Pein Hammers |
| Face Diameter | N/A |
| Trade Mark | Proto® |
| Size (text) | N/A |
| Weight | 0.573 LB |
| EAN or UPC | 662679020002 |

