- Ball Pein
- 12 oz Head Weight
features
- Patented Anti-Vibe® technology delivers greater vibration dampening effect than traditional one-piece steel hammer.
- Molded textured rubber grip provides a slip-resistant grip and increased control.
- Rim tempered striking surface adds extra durability and safety.
| Type | Ball Pein |
| Family Name | Anti-Vibe® Ball Pein Hammer |
| Head Length | 3 31/64 in |
| Brand Name | Proto |
| Head Diameter | 1 5/32 in |
| Overall Length | 12 1/8 in |
| Head Wt. | 12 oz |
| Weight | 1.66 LB |
| EAN or UPC | 662679103187 |

