- Ball Pein
- 16 oz Head Weight
features
- Patented Anti-Vibe® technology delivers greater vibration dampening effect than traditional one-piece steel hammer.
- Molded textured rubber grip provides a slip-resistant grip and increased control.
- Rim tempered striking surface adds extra durability and safety.
| Overall Length | 12 7/8 in |
| Head Length | 3 59/64 in |
| Brand Name | Proto |
| Head Diameter | 1 5/16 in |
| Type | Ball Pein |
| Family Name | Anti-Vibe® Ball Pein Hammer |
| Head Wt. | 16 oz |
| Weight | 2.18 LB |
| EAN or UPC | 662679103194 |

