- Ball Pein
- 24 oz Head Weight
features
- Patented Anti-Vibe® technology delivers greater vibration dampening effect than traditional one-piece steel hammer.
- Molded textured rubber grip provides a slip-resistant grip and increased control.
- Rim tempered striking surface adds extra durability and safety.
| Type | Ball Pein |
| Handle Type | Anti-Vibe |
| Head Length | 4 21/64 in |
| Overall Length | 13 25/32 in |
| Head Wt. | 24 oz |
| Family Name | Anti-Vibe® Ball Pein Hammer |
| Brand Name | Proto |
| Head Diameter | 1 7/16 in |
| Weight | 2.69 LB |
| EAN or UPC | 662679103200 |

