- Soft -Face Hammer
- 1 3/16" Face Diameter
- 13 21/64" Overall Length
features
- Two non-marring plastic tips, one medium and one tough
- Tips are screw-on and can be easily replaced
- Fiberglass handle
| Overall Length | 13.3281 in |
| Handle Material | Fiberglass |
| Handle Length | 10 37/64 in |
| Head Length | 2 3/4 in |
| Face Diameter | 1 3/16 in |
| Head Wt. | N/A |
| Origin | Dead Blow Hammers |
| Weight | 0.66 LB |
| EAN or UPC | 662679020675 |

