- Soft -Face Hammer
- 1 11/16" Face Diameter
- 14 53/64" Overall Length
features
- Two non-marring plastic tips, one medium and one tough
- Tips are screw-on and can be easily replaced
- Fiberglass handle
| Head Wt. | N/A |
| Origin | Dead Blow Hammers |
| Face Diameter | 1 11/16 in |
| Overall Length | 14.8281 in |
| Handle Material | Fiberglass |
| Handle Length | 10 9/64 in |
| Head Length | 4 11/16 in |
| Weight | 1.86 LB |
| EAN or UPC | 662679020699 |

