- 16 3/4" Length
- N/A Head Weight
- Rubber Hammer
| Type | Rubber Mallet |
| Length | 16 3/4 in |
| Face Diameter | 5 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | N/A |
| Weight | 1.54 LB |
| EAN or UPC | 662679020705 |
| Type | Rubber Mallet |
| Length | 16 3/4 in |
| Face Diameter | 5 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | N/A |
| Weight | 1.54 LB |
| EAN or UPC | 662679020705 |