- 12" Length
- 1 lb Head Weight
- Dead Blow Hammer
| Length | 12 in |
| Head Length | N/A |
| Head Wt. | 1 lb |
| Handle Length | N/A |
| Face Diameter | 1 5/8 in |
| Size (text) | N/A |
| Type | Dead Blow |
| Weight | 1.3 LB |
| EAN or UPC | 662679020729 |
| Length | 12 in |
| Head Length | N/A |
| Head Wt. | 1 lb |
| Handle Length | N/A |
| Face Diameter | 1 5/8 in |
| Size (text) | N/A |
| Type | Dead Blow |
| Weight | 1.3 LB |
| EAN or UPC | 662679020729 |