- 12" Length
- 1 1/2 lb Head Weight
- Brass Hammer
applications
- Unhardened metals
features
- Handles are extra strong fiberglass
- Nonslip cushion
compliances
- 0
| Type | Brass |
| Head Wt. | 1 1/2 lb |
| Head Length | 3 1/2 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Length | 12 in |
| Face Diameter | 1 1/2 in |
| Trade Mark | Proto® |
| Weight | 2.09 LB |
| EAN or UPC | 662679020743 |

