- 14 3/8" Length
- 4 lb Head Weight
- Dead Blow Hammer
| Length | 14 3/8 in |
| Head Wt. | 4 lb |
| Type | Dead Blow |
| Size (text) | N/A |
| Head Length | N/A |
| Face Diameter | 2 5/8 in |
| Handle Length | N/A |
| Weight | 3.52 LB |
| EAN or UPC | 662679020750 |
| Length | 14 3/8 in |
| Head Wt. | 4 lb |
| Type | Dead Blow |
| Size (text) | N/A |
| Head Length | N/A |
| Face Diameter | 2 5/8 in |
| Handle Length | N/A |
| Weight | 3.52 LB |
| EAN or UPC | 662679020750 |