- 12" Length
- 3.800 lb Head Weight
- Brass Hammer
applications
- Unhardened metals
features
- Handles are extra strong fiberglass
- Nonslip cushion
compliances
- 0
| Head Length | N/A |
| Length | 12 in |
| Type | Brass |
| Head Wt. | 3.8 lb |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | 2 in |
| Weight | 4.59 LB |
| EAN or UPC | 662679020767 |

