- 14" Length
- 3 lb Head Weight
- Dead Blow Hammer
| Length | 14 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | 2 7/16 in |
| Type | Dead Blow |
| Head Wt. | 3 lb |
| Head Length | N/A |
| Weight | 2.93 LB |
| EAN or UPC | 662679020774 |
| Length | 14 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | 2 7/16 in |
| Type | Dead Blow |
| Head Wt. | 3 lb |
| Head Length | N/A |
| Weight | 2.93 LB |
| EAN or UPC | 662679020774 |