- 3" Length
- 2 1/2 lb Head Weight
- Sledge Hammer Hammer
| Handle Length | N/A |
| Face Diameter | 1 11/16 in |
| Head Length | N/A |
| Type | Sledge |
| Head Wt. | 2 1/2 lb |
| Length | 3 in |
| Size (text) | N/A |
| Weight | 3.13 LB |
| EAN or UPC | 662679020194 |
| Handle Length | N/A |
| Face Diameter | 1 11/16 in |
| Head Length | N/A |
| Type | Sledge |
| Head Wt. | 2 1/2 lb |
| Length | 3 in |
| Size (text) | N/A |
| Weight | 3.13 LB |
| EAN or UPC | 662679020194 |