- 4 1/2" Length
- 3 lb Head Weight
- Sledge Hammer Hammer
| Type | Sledge |
| Head Length | N/A |
| Handle Length | N/A |
| Length | 4 1/2 in |
| Size (text) | N/A |
| Face Diameter | 1 7/8 in |
| Head Wt. | 3 lb |
| Weight | 3.48 LB |
| EAN or UPC | 662679020200 |
| Type | Sledge |
| Head Length | N/A |
| Handle Length | N/A |
| Length | 4 1/2 in |
| Size (text) | N/A |
| Face Diameter | 1 7/8 in |
| Head Wt. | 3 lb |
| Weight | 3.48 LB |
| EAN or UPC | 662679020200 |