- 5" Length
- 4 lb Head Weight
- Sledge Hammer Hammer
| Color | Black, Red |
| Size (text) | N/A |
| Face Diameter | 2 in |
| Face Type | Smooth, Round |
| Length | 5 in |
| Handle Type | Smooth |
| Handle Material | Fiberglass |
| Type | Sledge |
| Head Wt. | 4 lb |
| Overall Length | 16 in |
| Head Length | N/A |
| Handle Length | N/A |
| Weight | 4.77 LB |
| EAN or UPC | 662679020217 |

