- 5 3/4" Length
- 6 lb Head Weight
- Sledge Hammer Hammer
| Length | 5 3/4 in |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | 6 lb |
| Size (text) | N/A |
| Type | Sledge |
| Face Diameter | 2 1/4 in |
| Weight | 7.92 LB |
| EAN or UPC | 662679020224 |
| Length | 5 3/4 in |
| Handle Length | N/A |
| Head Length | N/A |
| Head Wt. | 6 lb |
| Size (text) | N/A |
| Type | Sledge |
| Face Diameter | 2 1/4 in |
| Weight | 7.92 LB |
| EAN or UPC | 662679020224 |