- 6 1/2" Length
- 8 lb Head Weight
- Sledge Hammer Hammer
| Type | Sledge |
| Handle Length | N/A |
| Face Diameter | 2 3/8 in |
| Head Wt. | 8 lb |
| Length | 6 1/2 in |
| Head Length | N/A |
| Size (text) | N/A |
| Weight | 10.17 LB |
| EAN or UPC | 662679020231 |
| Type | Sledge |
| Handle Length | N/A |
| Face Diameter | 2 3/8 in |
| Head Wt. | 8 lb |
| Length | 6 1/2 in |
| Head Length | N/A |
| Size (text) | N/A |
| Weight | 10.17 LB |
| EAN or UPC | 662679020231 |