- 7 1/2" Length
- 10 lb Head Weight
- Sledge Hammer Hammer
| Size (text) | N/A |
| Type | Sledge |
| Handle Length | N/A |
| Head Wt. | 10 lb |
| Head Length | N/A |
| Length | 7 1/2 in |
| Face Diameter | 2 1/2 in |
| Weight | 11.99 LB |
| EAN or UPC | 662679020248 |
| Size (text) | N/A |
| Type | Sledge |
| Handle Length | N/A |
| Head Wt. | 10 lb |
| Head Length | N/A |
| Length | 7 1/2 in |
| Face Diameter | 2 1/2 in |
| Weight | 11.99 LB |
| EAN or UPC | 662679020248 |