- 14" Length
- 4 lb Head Weight
- Cross Pein Hammer
| Length | 14 in |
| Head Length | N/A |
| Size (text) | N/A |
| Face Diameter | 1 15/16 in |
| Type | Cross Pein |
| Handle Length | N/A |
| Head Wt. | 4 lb |
| Weight | 4.75 LB |
| EAN or UPC | 662679020279 |
| Length | 14 in |
| Head Length | N/A |
| Size (text) | N/A |
| Face Diameter | 1 15/16 in |
| Type | Cross Pein |
| Handle Length | N/A |
| Head Wt. | 4 lb |
| Weight | 4.75 LB |
| EAN or UPC | 662679020279 |