- 10" Length
- 3 lb Head Weight
- Hand Drilling Hammer
| Length | 10 in |
| Head Length | N/A |
| Type | Hand Drilling |
| Handle Length | N/A |
| Head Wt. | 3 lb |
| Size (text) | N/A |
| Face Diameter | 1 5/8 in |
| Weight | 3.34 LB |
| EAN or UPC | 662679020293 |
| Length | 10 in |
| Head Length | N/A |
| Type | Hand Drilling |
| Handle Length | N/A |
| Head Wt. | 3 lb |
| Size (text) | N/A |
| Face Diameter | 1 5/8 in |
| Weight | 3.34 LB |
| EAN or UPC | 662679020293 |