- Hand Drilling Hammer
- 1 15/16" Face Diameter
- 11 15/16" Overall Length
- 4 lbs Head Weight
features
- Well-balanced, drop-forged steel head with a hardened face
- Designed for use with chisels, punches, star drills and hardened nails
- Fiberglass handles
| Overall Length | 11.9375 in |
| Head Length | 4 3/4 in |
| Handle Material | Fiberglass |
| Face Diameter | 1 15/16 in |
| Origin | Drilling Hammers |
| Handle Length | 7 3/16 in |
| Head Wt. | 4 lb |
| Weight | 4.66 LB |
| EAN or UPC | 662679020309 |

