- 1 1/2" Drive Impact Adapter
- 1 1/2" Female End
- #5 Spline Square Male End
- 5 3/8" Overall Length
| Drive Type | Square |
| Female Dimension | 1 1/2 in |
| Overall Length | 5.375 in |
| Male Dimension | 5 in |
| Socket Drive Size | No. 5 Spline |
| Weight | 5.94 LB |
| EAN or UPC | 662679380045 |

