- Right Angle Impact Wrench
- 1/2" Drive Size
- 1,600 blows/min
- 200 ft lb Max Torque
- 5 SCFM Average Air Consumption
features
- Low profile head improves access to tight areas, while housing design contains gearing to reduce maintenance issues
- Impact mechanism provides high torque with little reaction, improving safety and reducing effort
- Feather start trigger and forward/reverse ring for ease of use and increased productivity
- Exhaust deflectors with integrated tethering connections for reduced noise and improved safety when working at heights
| Length | 13 15/16 in |
| Torque [Max] | 200 ft lb |
| Inlet Size | 3/8 in |
| Type | Right Angle |
| Drive Size | 1/2 in |
| Air Consumption [Average] | 5 ft3/min |
| Free Speed [Max] | 7200 rpm |
| Vibration | 29.96 m/s² |
| Handle Type | Straight |
| Blows/Impacts Per Minute | 1600 blows/min |
| Pressure [Max] | 90 psi |
| Control Type | Trigger |
| Weight | 4.5 LB |
| EAN or UPC | 662679107253 |

