Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ155/8

J155/8

Long Aligning Punch
Item #105859719
  • Aligning Punch
  • 3/16 in Tip
  • 16 in Long
Proto® ToolsJ155/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aligning Punch
  • 3/16 in Tip
  • 16 in Long

features

  • Similar to drift punches, but have wider points and heavier, shorter body
  • Designed for installing pins and rivets and for starting their removal
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Tip Size 3/16 in
Length 16 in
Punch Type Aligning
Hex Size 19/32 in
Weight 1.13 LB
EAN or UPC 662679010003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison