- 1 1/2 in Socket Drive Size
- 6 19/64 in Overall Length
features
- Tight tolerances for snug fit on fastener.
- Used wherever powered drive tools are used to install or remove fasteners.
- Designed to withstand the high torque and force associated with impact tools in repetitive application.
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil.
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application.
- Ball and spring design which allows for a 30° working angle.
- Smooth 360° rotation.
| Socket Drive Size | 1 1/2 in |
| Overall Length | 6 19/64 in |
| Finish | Black Oxide |
| Family Name | Black Oxide Impact Universal Joint |
| Weight | 9.35 LB |
| EAN or UPC | 662679054366 |

