- Inch
- 12 Point
- 5 3/4 in Overall Length
features
- Satin chrome finish provides corrosion resistance and a slip resistant grip.
- Made of forged steel then heat-treated.
- Curved half-moon shape helps improve access to hidden, difficult to reach locations.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box ends incorporate the TorquePlus™ system.
| No. of Points | 12 |
| Outside Head Width | 5/8 in |
| Wrench Type | Obstruction |
| Box End Width Two | 5/8 in |
| Overall Length | 5 3/4 in |
| Family Name | 12 Point TorquePlus™ Satin Obstruction Box End Wrench |
| Wrench Opening | 7/16 in x 1/2 in |
| Box End Width | 5/8 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Weight | 0.17 LB |
| EAN or UPC | 662679060817 |

