- Safety Wire Twister Pliers
- 10 3/8" Overall Length
- Diagonal Nose
- Right Hand Twist
- Ergonomically Designed
features
- Safety wire is often used in aviation and other applications where vibration may cause fasteners to back out
- Heat-treated cutting edges for cutting tough stainless steel safety wire
- Flat top diamond serrations on jaws hold wire securely and resist knicking
- Diagonal nose allows access in tight work areas
- Automatic spring return feature speeds operation and reduces fatigue
| For Wire Size | .020 - .060 in |
| Length | 10 3/8 in |
| Nose Type | Diagonal |
| Plier Type | Wiretwister |
| Twist | Right Hand |
| Weight | 0.88 LB |
| EAN or UPC | 662679030148 |

