Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plier

J196-TT

Plier
Item #110641581
  • Safety Wire Twisters Plier
  • 8 3/4 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safety Wire Twisters Plier
  • 8 3/4 in Overall Length

features

  • Tool collar tether attachment point.
  • Reversible safety wire pliers provide right and left twist capability often eliminating the need for a second pliers.
  • Meet SAE Aerospace Standard AS 567 Twister Requirements.
  • Provides all of the features of standard Proto® Safety Wire Pliers.
  • J196 designed for wire sizes .020" - .041".
  • J197 designed for wire sizes .020" - .060".
  • J198 designed for wire sizes .020" - 0.60".
Overall Length 8 3/4 in
Plier Type Safety Wire Twister
Weight 0.62 LB
EAN or UPC 662679122003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison