Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Reversible Safety Wire Twister Pliers

J197

Reversible Safety Wire Twister Pliers
Item #105840397
  • Safety Wire Twister Pliers - Reversible
  • 11" Overall Length
  • Diagonal Nose
  • Reversible Twist
Reversible Safety Wire Twister Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safety Wire Twister Pliers - Reversible
  • 11" Overall Length
  • Diagonal Nose
  • Reversible Twist

features

  • Reversible safety wire pliers provide right and left twist capability often eliminating the need for a second plier
  • Meet SAE Aerospace Standard AS 567 Twister requirements
  • Provides all of the features of standard Proto Safety wire pliers
Length 11 in
For Wire Size .020 - .060 in
Nose Type Diagonal
Twist Reversible
Plier Type Wiretwister
Weight 0.94 LB
EAN or UPC 662679032289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison