- 6 9/16" Overall Length
- Thin Nose Slip Joint Pliers
features
- Two jaw positions
- Shear type wire cutter
- Plastisol grips
- Easy access to tight areas
compliances
- 0
| Overall Length | 6.5625 in |
| Plier Type | Thin Nose |
| Weight | 0.39 LB |
| EAN or UPC | 662679031084 |
| Overall Length | 6.5625 in |
| Plier Type | Thin Nose |
| Weight | 0.39 LB |
| EAN or UPC | 662679031084 |