Skip to content Skip to navigation menu
Punch & Chisel Holder

J2108

Punch & Chisel Holder
Item #105855413
  • 8 1/2" Length
  • 1" Capacity
Punch & Chisel Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 1/2" Length
  • 1" Capacity

features

  • Holds punches and chisels up to 1" diameter
  • Reduces risk of injuries
  • Nylon insert absorbs shock
  • Large four-sided handle
Capacity 1 in
Length 8 1/2 in
Weight 0.71 LB
EAN or UPC 662679010379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison