- Diagonal Cutting Plier
- 8 1/8 in Overall Length
features
- Angled head for work in confined areas.
- Plastisol grips for added comfort.
| Jaw Width | 1 7/32 in |
| Plier Type | Diagonal Cutting |
| Overall Length | 8 1/8 in |
| Jaw Thickness | 5/32 in |
| Jaw Length | 3/4 in |
| Handle Color | Red |
| Weight | 0.6 LB |
| EAN or UPC | 662679032401 |

