- 16" Length
- 1/2" Tip Size
applications
- Prying
- Positioning
- Aligning
| Tip Size | 1/2 in |
| Hex Size | N/A |
| Blade Length | N/A |
| Length | 16 in |
| Weight | 0.85 LB |
| EAN or UPC | 662679010690 |
| Tip Size | 1/2 in |
| Hex Size | N/A |
| Blade Length | N/A |
| Length | 16 in |
| Weight | 0.85 LB |
| EAN or UPC | 662679010690 |