- 24" Length
- 23/32" Tip Size
applications
- Prying
- Positioning
- Aligning
| Blade Length | N/A |
| Tip Size | 23/32 in |
| Hex Size | N/A |
| Length | 24 in |
| Weight | 2.88 LB |
| EAN or UPC | 662679010713 |
| Blade Length | N/A |
| Tip Size | 23/32 in |
| Hex Size | N/A |
| Length | 24 in |
| Weight | 2.88 LB |
| EAN or UPC | 662679010713 |