- Diagonal Cutting Plier
- 7 5/16 in Overall Length
features
- Adjusting set screw allows fast, precise cutting and prevents cutting edges from damaging each other.
- Coil spring for reduced hand fatigue.
- Induction hardened cutting edges.
- Plastisol grips for added comfort
| Plier Type | Diagonal Cutting |
| Jaw Width | 29/32 in |
| Jaw Thickness | 1/2 in |
| Jaw Length | 1 in |
| Overall Length | 7 5/16 in |
| Handle Color | Red |
| Weight | 0.56 LB |
| EAN or UPC | 662679030308 |

